Elbow, Brass, Comp. 5/8 in, MNPT 1/2 in

  • Mfr # 969-10-12NS
  • Zoro # G8821443
product price: 
$
34.89
/ea

Key Features

Material
Brass
Connector Type
Adapter
Sub-Category
Elbows
Connection
Compression x Pipe
Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
969-10-12NS
Zoro #
G8821443
UPC #
-
Country of Origin
United States
Item
Compression Fitting Elbow
Material
Brass
Connector Type
Adapter
Sub-Category
Elbows
Connection
Compression x Pipe
Type
Compression
Standards
SAE J246
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
Application
Air
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air

Dimensions

Thread Size
3/4-14
Tube Size
5/8 in
Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-14
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size 2
3/4-14
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Not Applicable, Thread Size B 3/4-14, System of Measurement Imperial, Standards SAE J246

Ratings & reviews