Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Connector, Compression, Brass, 1.3In

  • Mfr # 966-8

  • Zoro # G2791531


product price: $13.79
/ea

Key Features

Pipe Size
3/8 in
Sub-Category
Connectors
Type
Compression
Tube Size
1/2 in
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966-8
Zoro #
G2791531
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Tube Size
1/2 in
Length
1.3 in
Thread Size
3/8-18
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Sub-Category
Connectors
Type
Compression
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
SAE J246
Connection
Compression x Pipe
For Use With
Nylon Tube Airbrake
Application
Air
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Compatible Tube Material
Nylon
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 3/8-18, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.