Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FemaleConnector, Compression, Brass, 1.19In

  • Mfr # 966-6

  • Zoro # G2791568


product price: $9.89
/ea

Key Features

Pipe Size
1/4 in
Temp. Range
-65 Degrees to 250 Degrees F
Thread Size
1/4-18
Tube Size
3/8 in
Connection
Compression x Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966-6
Zoro #
G2791568
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Thread Size
1/4-18
Tube Size
3/8 in
Length
1.19 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 3/16 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression x Pipe
Type
Compression
Sub-Category
Connectors
For Use With
Nylon Tube Airbrake
Standards
SAE J246
Material
Brass
Pressure (PSI)
150
Application
Air
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/4-18, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.