Zoro Homepage

Ferrule, Brass, 1/2 in

  • Mfr # 993801

  • Zoro # G2791881


product price: $2.99
/ea

Key Features

Tube Size
1/2 in
Standards
DOT FMVSS 571.106
Connection
Compression
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993801
Zoro #
G2791881
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Overall Length
1/4 in
Compatible Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Sleeve
Standards
DOT FMVSS 571.106
Connection
Compression
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Air Hose Connectors/Adapters
Type
Screw Together
For Use With
Rubber Airbrake Hose
Pressure (PSI)
225
Maximum Operating Pressure
225 psi
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Specific Fitting Shape
Sleeve
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Material Grade
C36000
Operating Pressure - Maximum
225 psi

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards DOT FMVSS 571.106, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.