Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 3/4 in

  • Mfr # 960-12

  • Zoro # G2791120


product price: $2.29
/ea

Key Features

For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
SAE J246
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-12
Zoro #
G2791120
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
7/16 in

Details

Item
Compression Fitting Sleeve
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
SAE J246
Pressure (PSI)
150
Connection
Compression
Type
Compression
Sub-Category
Sleeves
Maximum Operating Temperature
200 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Fitting Material
Brass
System of Measurement
Imperial
Specific Fitting Shape
Sleeve
Fitting Shape
Ferrule
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.