Ferrule, Brass, 5/32 in
Mfr # 60-2.5TF
Zoro # G1843935
product price: $0.79
/eaKey Features
For Use With
Tubing
Sub-Category
Sleeves
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-2.5TF
Zoro #
G1843935
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
5/32 in
Overall Length
3/16 in
Compatible Tube Outer Diameter
5/32 in
Details
Item
Compression Fitting Ferrule
For Use With
Tubing
Sub-Category
Sleeves
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Material
Brass
Type
Compression
Standards
DOT/SAE J1402A
Pressure (PSI)
200
Fitting Material
Brass
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
220 Degrees F
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Sleeve
Fitting Shape
Ferrule
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Description
Compression Fitting Ferrule, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/32 in, Standards DOT/SAE J1402A, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.