Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flared Fitting Nut, Brass, 5/16 in

  • Mfr # 41IFS-5

  • Zoro # G2791166


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Material
Brass
Pressure (PSI)
2,000
Hex Size
1/2 in
Connection
Nut
Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41IFS-5
Zoro #
G2791166
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
1/2 in
Length
0.62 in
Tube Size
5/16 in
Thread Size
1/2"-20
Overall Length
5/8 in
Compatible Tube Outer Diameter
5/16 in
Fitting Thread Size
1/2"-20

Details

Item
Flared Fitting Nut
Material
Brass
Pressure (PSI)
2,000
Connection
Nut
Type
Inverted Flare
Standards
DOT/SAE J1402A
For Use With
Steel Tubing
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Connectors
Application
Hydraulics
Compatible Auto Systems
Domestic
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Specific Fitting Shape
Flared Nut
Fitting Connection Type
Flared
Maximum Operating Pressure
2,000 psi
Fitting Shape
Nut
Material Grade
CA360
For Media Type
Gases
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,000 psi
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Nut, Application Hydraulics, Fitting Thread Size 1/2 In.-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1/2 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Flared Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 5/16 in, Standards DOT/SAE J1402A, Fitting Connection Type Flared, Material Grade CA360, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.