Glad Hand Fitting, Emergency, Silver
Mfr # GHV-E
Zoro # G2723341
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Type
Emergency
Material
Steel
Color
Red
Standards
SAE J318
Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHV-E
Zoro #
G2723341
UPC #
-
Country of Origin
China
Dimensions
Hose Fitting Size
3/8 in x 1/4 in
Thread Size
1/4-18, 3/8"-18
Port Size
3/8 in x 1/4 in
Details
Item
Gladhand
Type
Emergency
Material
Steel
Color
Red
Standards
SAE J318
Connection Type
FPT
Gladhand Fitting Type
Emergency
Includes Dust Flap
No
Seal Material
Rubber
Max. Working Pressure @ 70 F
150 psi
Finish/Coating
Zinc Plated
Mount Angle
Straight
Includes Quick Release Valve
Yes
Body Material
Steel
Includes Screen
No
Includes Shut Off
Yes
Description
Gladhand, Emergency, Port Size 3/8 in x 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.