Zoro Homepage

Glad Hand Fitting, Service, Silver

  • Mfr # GHV-S

  • Zoro # G3108113


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Service
Material
Steel
Color
Blue
Standards
SAE J318
Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHV-S
Zoro #
G3108113
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-18
Hose Fitting Size
3/8 in
Port Size
3/8 in

Details

Item
Gladhand
Type
Service
Material
Steel
Color
Blue
Standards
SAE J318
Includes Screen
No
Includes Shut Off
Yes
Gladhand Fitting Type
Service
Connection Type
FPT
Seal Material
Rubber
Max. Working Pressure @ 70 F
150 psi
Includes Dust Flap
No
Includes Quick Release Valve
Yes
Mount Angle
Straight
Finish/Coating
Zinc Plated
Body Material
Steel

Description

Gladhand, Service, Port Size 3/8 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.