Glad Hand Fitting, Silver
Mfr # GHS-U
Zoro # G2969452
product price: $12.19
/eaKey Features
Type
Service
Material
Steel
Color
Blue
Standards
SAE J318
Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS-U
Zoro #
G2969452
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-14
Hose Fitting Size
1/2 in
Port Size
1/2 in
Details
Item
Gladhand
Type
Service
Material
Steel
Color
Blue
Standards
SAE J318
Connection Type
FPT
Includes Screen
No
Seal Material
Polyurethane
Gladhand Fitting Type
Service
Includes Quick Release Valve
No
Mount Angle
Straight
Finish/Coating
Zinc Plated
Max. Working Pressure @ 70 F
150 psi
Includes Shut Off
No
Includes Dust Flap
No
Body Material
Steel
Description
Gladhand, Service, Port Size 1/2 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.