Zoro Homepage

Glad Hand Fitting, Silver/Red

  • Mfr # GHE-2

  • Zoro # G1887374


product price: $13.39
/ea

Key Features

Type
Emergency
Material
Steel
Port Size (In.)
1/2 FPT
Color
Red
Standards
SAE J318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE-2
Zoro #
G1887374
UPC #
-
Country of Origin
China

Dimensions

Port Size (In.)
1/2 FPT
Hose Fitting Size
1/2 in
Thread Size
1/2"-14
Port Size
1/2 in

Details

Item
Gladhand
Type
Emergency
Material
Steel
Color
Red
Standards
SAE J318
Includes
Umbrella Seal
Includes Screen
No
Gladhand Fitting Type
Emergency
Connection Type
FPT
Includes Shut Off
No
Seal Material
Polyurethane
Mount Angle
Straight
Includes Dust Flap
No
Finish/Coating
Zinc Plated
Body Material
Steel
Max. Working Pressure @ 70 F
150 psi
Includes Quick Release Valve
No

Description

Gladhand, Emergency, Port Size 1/2 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.