Zoro Homepage

Glad Hand Fitting, Universal, Silver

  • Mfr # 35031

  • Zoro # G3171271


product price: $31.79
/ea

Key Features

Type
Universal
Material
Cast-Iron
Port Size (In.)
1/2
Color
Black
Standards
SAE J318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35031
Zoro #
G3171271
UPC #
-
Country of Origin
China

Dimensions

Port Size (In.)
1/2
Port Size
1/2 in
Thread Size
1/2"-14
Hose Fitting Size
1/2 in

Details

Item
Gladhand
Type
Universal
Material
Cast-Iron
Color
Black
Standards
SAE J318
Includes
Polyurethane Seal
Gladhand Fitting Type
Universal
Includes Quick Release Valve
No
Finish/Coating
Zinc Plated
Body Material
Cast-Iron
Seal Material
Rubber
Connection Type
FPT
Max. Working Pressure @ 70 F
150 psi
Includes Screen
No
Includes Dust Flap
No
Includes Shut Off
No
Mount Angle
Straight

Description

Gladhand, Universal, Port Size 1/2 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.