Glad Hand Fitting, Universal, Silver
Mfr # GHU-2
Zoro # G0925671
product price: $15.59
/eaKey Features
Type
Universal
Material
Steel
Color
Black
Standards
SAE J318
Mount Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHU-2
Zoro #
G0925671
UPC #
-
Country of Origin
China
Dimensions
Port Size
1/2 in
Hose Fitting Size
1/2 in
Thread Size
1/2"-14
Details
Item
Gladhand
Type
Universal
Material
Steel
Color
Black
Standards
SAE J318
Mount Angle
Straight
Includes Dust Flap
No
Finish/Coating
Zinc Plated
Includes Quick Release Valve
No
Max. Working Pressure @ 70 F
150 psi
Connection Type
FPT
Includes Shut Off
No
Gladhand Fitting Type
Universal
Seal Material
Rubber
Includes Screen
No
Body Material
Steel
Description
Gladhand, Universal, Port Size 1/2 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.