Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glad Hand Seal, Umbrella, Blk, PK10

  • Mfr # GH-SEAL-2

  • Zoro # G1716041


product price: $17.49
/pk 10, $1.75/ea

Key Features

Material
Rubber
Type
Umbrella
Working Pressure (PSI)
225 psi
Color
Black
Standards
SAE J318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-SEAL-2
Zoro #
G1716041
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.375 in
Outside Diameter
1 9/16 in
Inside Dia.
5/8 in

Details

Item
Gladhand Seal
Material
Rubber
Type
Umbrella
Working Pressure (PSI)
225 psi
Color
Black
Standards
SAE J318
Seals per Package
10
Includes Dust Flap
Yes
Package Type
Packet
Seal Style
Full Face
Includes Screen
No
Seal Material
Polyurethane

Description

Gladhand Seal, Polyurethane, Black, Full Face, Outside Diameter 1 9/16 in, Inside Dia. 5/8 in, Includes Dust Flap Yes, Thickness 0.375 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.