Glad Hand Seal, Umbrella, Red, PK10
Mfr # GHE-SEAL
Zoro # G2206312
product price: $49.15
/pk 10, $4.92/eaKey Features
Material
Polyurethane
Working Pressure (PSI)
225 psi
Type
Umbrella
Standards
SAE J318
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHE-SEAL
Zoro #
G2206312
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.375 in
Outside Diameter
1 7/16 in
Inside Dia.
5/8 in
Details
Item
Gladhand Seal
Material
Polyurethane
Working Pressure (PSI)
225 psi
Type
Umbrella
Standards
SAE J318
Color
Red
Seal Style
Full Face
Includes Dust Flap
No
Includes Screen
No
Package Type
Packet
Seals per Package
10
Seal Material
Polyurethane
Description
Gladhand Seal, Polyurethane, Red, Full Face, Outside Diameter 1 7/16 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.375 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.