Zoro Homepage

Heavy Duty Spring, 13 In L

  • Mfr # 2ZJT8

  • Zoro # G2997032


product price: $12.59
/ea

Key Features

Material
Steel
Length
13 in
Color
Silver
Standards
DOT
Type
Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJT8
Zoro #
G2997032
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Outside Diameter
1 in
Overall Length
13 in

Details

Item
Support Spring
Material
Steel
Color
Silver
Standards
DOT
Type
Plated Steel
Finish
Yellow Zinc
Mount Type
Loop
Compatible Hose Type
Air Brake Hose
Product Type
Support Spring

Description

Heavy Duty Spring, Length 13 In, Material Steel, Standards DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.