Zoro Homepage

Heavy Duty Spring, 16.4 In L

  • Mfr # 2ZJV2

  • Zoro # G1562066


product price: $34.19
/ea

Key Features

Material
Steel
Length
25 in
Type
Plated Steel
Color
Silver
Standards
DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJV2
Zoro #
G1562066
UPC #
-
Country of Origin
China

Dimensions

Length
25 in
Overall Length
15 in
Outside Diameter
1 in

Details

Item
Support Spring
Material
Steel
Type
Plated Steel
Color
Silver
Standards
DOT
Includes
Clamp, Rail Clip, Spring
Finish
Yellow Zinc
Mount Type
Loop
Product Type
Support Spring
Compatible Hose Type
Air Brake Hose

Description

Heavy Duty Spring, Length 25 In, Material Steel, Standards DOT, Includes Rail Clip, Spring and Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.