Zoro Homepage

Heavy Duty Spring, 16.4 In L, w/Rail Clip

  • Mfr # 2ZJU9

  • Zoro # G0913787


product price: $23.99
/ea

Key Features

Material
Steel
Length
16.4 in
Standards
DOT
Type
Plated Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJU9
Zoro #
G0913787
UPC #
-
Country of Origin
China

Dimensions

Length
16.4 in
Outside Diameter
1 in
Overall Length
13 in

Details

Item
Support Spring
Material
Steel
Standards
DOT
Type
Plated Steel
Color
Silver
Includes
Clamp, Rail Clip, Spring
Compatible Hose Type
Air Brake Hose
Finish
Yellow Zinc
Mount Type
Loop
Product Type
Support Spring

Description

Heavy Duty Spring, Length 16.4 In, Material Steel, Standards DOT, Includes Rail Clip, Spring and Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.