Zoro Homepage

Hose, Adapter, Brass, 2000psi

  • Mfr # 4134-6D

  • Zoro # G2791979


product price: $5.29
/ea

Key Features

Temp. Range
-65 Degrees to 250 Degrees F
Connection
Thread x Pipe
Type
Adapter
Thread Size
3/4-20 x 1/2-14
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4134-6D
Zoro #
G2791979
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4-20 x 1/2-14
Pipe Size
1/2 in
Tube Connection Size
3/8 in
Pipe Connection Size
1/2 in

Details

Item
Hose
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Thread x Pipe
Type
Adapter
Material
Brass
For Use With
Rubber Airbrake Hose
Standards
DOT Compliant, SAE J1402A
Pressure (PSI)
2,000 psi
Sub-Category
Adapters
Includes
Adapter
Pipe Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Product Type
Adapter Fitting
Operating Pressure - Maximum
2,000 psi

Description

Hose, Adapter, Material Brass, Standards DOT Compliant, SAE J1402A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.