Zoro Homepage

Hose, Adapter, Brass

  • Mfr # 4134-8C

  • Zoro # G2791960


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Type
Adapter
Standards
DOT Compliant, SAE J1402A
Thread Size
3/4-20 x 1/4-18
For Use With
Rubber Airbrake Hose
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4134-8C
Zoro #
G2791960
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4-20 x 1/4-18
Pipe Size
1/4 in
Pipe Connection Size
3/8 in
Tube Connection Size
1/2 in

Details

Item
Hose
Type
Adapter
Standards
DOT Compliant, SAE J1402A
For Use With
Rubber Airbrake Hose
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
2,000 psi
Sub-Category
Adapters
Material
Brass
Connection
Thread x Pipe
Includes
Adapter
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Pipe Connection Type
NPT
Product Type
Adapter Fitting
Operating Pressure - Maximum
2,000 psi

Description

Hose, Adapter, Material Brass, Standards DOT Compliant, SAE J1402A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.