Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 24 In L, 5/8

  • Mfr # TFE-10X24XACST

  • Zoro # G3359316


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
24 in
Max. Working Pressure @ 70 F
1,500 psi
Fitting Size
5/8 in x 5/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFE-10X24XACST
Zoro #
G3359316
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Size
5/8 in x 5/8 in
Length
24"
Outside Dia. (In.)
5/8
Inside Dia. (In.)
1/2
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

Max. Working Pressure @ 70 F
1,500 psi
Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Silver
Temp. Range
-60 Degrees to 450 Degrees F
Standards
SAE 100R14
Includes
Air Brake Nut and Sleeve
Working Pressure (PSI)
1750
Color
Steel
Male Thread (In.)
5/8
Item
Air Brake Hose
Material
Steel and PTFE
Hose Fitting A Type
MNPT
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Cover Material
PTFE, Steel
Hose Tube Material
PTFE
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
MNPT
Hose Fittings
Carbon Steel 5/8 in MNPT x Carbon Steel 5/8 in MNPT
Compatible Chemicals
Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
For Media Type
Adhesives, Air, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethanol, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Isopropanol, Ketones, Lithium Grease, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Paint, Paint Thinner, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Water, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)

Description

Air Brake Hose, Silver, Hose Length 24 in, Hose Cover Material PTFE, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.