Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 30 In L, 3/8-18

  • Mfr # 2ZJP5

  • Zoro # G1788726


product price: $23.39
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Length
30 in
Max. Working Pressure @ 70 F
225 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJP5
Zoro #
G1788726
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
30 in
Fitting Size
3/8 in x 3/8 in
Inside Dia. (In.)
1/2
Length
30"
Outside Dia. (In.)
7/8
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Max. Working Pressure @ 70 F
225 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, TYPE 3B and DOT-FMVSS 106
Working Pressure (PSI)
225
Material
Synthetic Rubber
Male Thread (In.)
3/8-18
Item
Air Brake Hose
Includes
Adapter
Color
Black
Hose Cover Material
Synthetic Rubber
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Tube Material
Synthetic Rubber
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water

Description

Air Brake Hose, Black, Hose Length 30 in, Hose Cover Material Synthetic Rubber, Compatible Chemicals Air, Fresh Water, Fitting Material Brass x Brass, Fitting Size 3/8 in x 3/8 in, Fitting Type MNPT x MNPT, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Size 3/8 in, Hose Fitting A Type MNPT, Hose Fitting B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.