Zoro Homepage

Hose Assembly, 42 In L, 1/4-18

  • Mfr # 2ZJN2

  • Zoro # G3424766


product price: $22.99
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
3 ft 6 in
Max. Working Pressure @ 70 F
225 psi
Fitting Size
1/4 in x 1/4 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJN2
Zoro #
G3424766
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
3 ft 6 in
Fitting Size
1/4 in x 1/4 in
Outside Dia. (In.)
3/4
Length
42"
Inside Dia. (In.)
3/8
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in

Details

Max. Working Pressure @ 70 F
225 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, TYPE 3B and DOT-FMVSS 106
Includes
Adapter
Working Pressure (PSI)
225
Color
Black
Male Thread (In.)
1/4-18
Material
Synthetic Rubber
Item
Air Brake Hose
Hose Fitting B Material
Brass
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPT
Hose Fitting A Material
Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Fitting B Type
MNPT
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water

Description

Air Brake Hose, Black, Hose Length 3 ft 6 in, Hose Cover Material Synthetic Rubber, Compatible Chemicals Air, Fresh Water, Fitting Material Brass x Brass, Fitting Size 1/4 in x 1/4 in, Fitting Type MNPT x MNPT, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Size 1/4 in, Hose Fitting A Type MNPT, Hose Fitting B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.