Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 42 In L, 3/8-18

  • Mfr # 2ZJN9

  • Zoro # G2922911


product price: $31.15
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
3 ft 6 in
Max. Working Pressure @ 70 F
225 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJN9
Zoro #
G2922911
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
3 ft 6 in
Fitting Size
3/8 in x 3/8 in
Outside Dia. (In.)
3/4
Length
42"
Inside Dia. (In.)
3/8
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Max. Working Pressure @ 70 F
225 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, TYPE 3B and DOT-FMVSS 106
Includes
Adapter
Male Thread (In.)
3/8-18
Material
Synthetic Rubber
Item
Air Brake Hose
Color
Black
Working Pressure (PSI)
225
Hose Configuration
Coupled Assembly
Hose Fitting B Type
MNPT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPT
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Fitting B Material
Brass
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water

Description

Air Brake Hose, Black, Hose Length 3 ft 6 in, Hose Cover Material Synthetic Rubber, Compatible Chemicals Air, Fresh Water, Fitting Material Brass x Brass, Fitting Size 3/8 in x 3/8 in, Fitting Type MNPT x MNPT, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Size 3/8 in, Hose Fitting A Type MNPT, Hose Fitting B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.