Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 48 In L, 5/8

  • Mfr # TFE-10X48XACST

  • Zoro # G3094926


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
4 ft
Max. Working Pressure @ 70 F
1,500 psi
Fitting Size
5/8 in x 5/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFE-10X48XACST
Zoro #
G3094926
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
4 ft
Fitting Size
5/8 in x 5/8 in
Inside Dia. (In.)
1/2
Outside Dia. (In.)
5/8
Length
4 Ft.
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

Max. Working Pressure @ 70 F
1,500 psi
Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Silver
Temp. Range
-60 Degrees to 450 Degrees F
Standards
SAE 100R14
Working Pressure (PSI)
1750
Material
Steel and PTFE
Item
Air Brake Hose
Color
Steel
Includes
Air Brake Nut and Sleeve
Male Thread (In.)
5/8
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPT
Hose Fitting A Material
Carbon Steel
Hose Tube Material
PTFE
Hose Fitting B Material
Carbon Steel
Hose Fittings
Carbon Steel 5/8 in MNPT x Carbon Steel 5/8 in MNPT
Hose Fitting B Type
MNPT
Hose Cover Material
PTFE, Steel
Compatible Chemicals
For Media Type
Not Recommended Chemicals

Description

Air Brake Hose, Silver, Hose Length 4 ft, Hose Cover Material PTFE, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.