Hose Assembly, Rubber Airbrake, Steel
Mfr # 262288-180S
Zoro # G1863176
product price: $58.99
/eaKey Features
For Use With
Air Brake
Standards
DOT/SAE J1402A
Connection
Pipe
Material
Rubber/Steel
Sub-Category
Hoses Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262288-180S
Zoro #
G1863176
UPC #
-
Country of Origin
Germany
Dimensions
Length
180 in
Pipe Size
1/2 in
Thread Size
1/2"-14
Details
Item
Hose Assembly
For Use With
Air Brake
Standards
DOT/SAE J1402A
Connection
Pipe
Material
Rubber/Steel
Sub-Category
Hoses Assembly
Temp. Range
-40 Degrees to 200 Degrees F
Type
Rubber Airbrake
Pressure (PSI)
2,000 psi
Description
Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.