Hose Assembly, RubberAirbrake, Steel, 144In
Mfr # 262288-144S
Zoro # G1964326
product price: $49.19
/eaKey Features
Type
Rubber Airbrake
Sub-Category
Hoses Assembly
Length
144 in
Pipe Size
1/2 in
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262288-144S
Zoro #
G1964326
UPC #
-
Country of Origin
United States
Dimensions
Length
144 in
Pipe Size
1/2 in
Thread Size
1/2"-14
Details
Item
Hose Assembly
Type
Rubber Airbrake
Sub-Category
Hoses Assembly
Connection
Pipe
Material
Rubber/Steel
For Use With
Air Brake
Pressure (PSI)
2,000 psi
Standards
DOT/SAE J1402A
Temp. Range
-40 Degrees to 200 Degrees F
Description
Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.