Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Connector, 225psi, 3/4Pipe, Brass

  • Mfr # 770012

  • Zoro # G2791951


product price: $39.59
/ea

Key Features

Standards
DOT FMVSS 571.106
For Use With
Rubber Airbrake Hose
Type
Screw Together
Material
Brass
Pressure (PSI)
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770012
Zoro #
G2791951
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Pipe Size
3/4 in
Thread Size
3/4-20
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Standards
DOT FMVSS 571.106
For Use With
Rubber Airbrake Hose
Type
Screw Together
Material
Brass
Pressure (PSI)
225
Sub-Category
Air Hose Connectors/Adapters
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Application
Air
Compatible Tube Material
Rubber
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
225 psi
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
225 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size B 3/4-20, System of Measurement Imperial, Standards DOT FMVSS 571.106

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.