Hose Mender Kit, Brass
Mfr # 4120R-6D-RK
Zoro # G2791376
product price: $24.19
/eaKey Features
Finish
Brass
Type
Manual
Material
Brass
Features
3/8 in HID x 1/2 in HID
Standards
SAE J1402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120R-6D-RK
Zoro #
G2791376
UPC #
-
Country of Origin
India
Dimensions
Thread Sizes Included
1/2" Male NPT
Compatible Brake Line Size
3/8 in
Details
Item
Hose Mender Kit
Finish
Brass
Type
Manual
Material
Brass
Features
3/8 in HID x 1/2 in HID
Standards
SAE J1402
Includes
(2) Hose Couplers, Allen Wrench
Product Type
Hose Mender Kit
Compatible Brake Type
Air Brakes
Number of Pieces
3
Description
Hose Mender Kit,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.