Zoro Homepage

Hose Mender Kit, Manual

  • Mfr # 4120R-8C-RK

  • Zoro # G2791385


product price: $22.69
/ea

Key Features

Standards
SAE J1402
Finish
Brass
Material
Brass
Type
Manual
Features
1/2 in HID x 3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120R-8C-RK
Zoro #
G2791385
UPC #
-
Country of Origin
India

Dimensions

Compatible Brake Line Size
1/2 in
Thread Sizes Included
3/8" Male NPT

Details

Item
Hose Mender Kit
Standards
SAE J1402
Finish
Brass
Material
Brass
Type
Manual
Features
1/2 in HID x 3/8 in NPT
Includes
(2) Hose Couplers, Allen Wrench
Compatible Brake Type
Air Brakes
Product Type
Hose Mender Kit
Number of Pieces
3

Description

Hose Mender Kit,Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.