Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HoseConnector, ScrewTogether, 225psi, Brass

  • Mfr # 881238S

  • Zoro # G2791918


product price: $25.39
/ea

Key Features

Sub-Category
Air Hose Connectors/Adapters
For Use With
Rubber Airbrake Hose
Tube Size
1/2 in
Pipe Size
3/8 in
Pressure (PSI)
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881238S
Zoro #
G2791918
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Thread Size
3/8-18
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Sub-Category
Air Hose Connectors/Adapters
For Use With
Rubber Airbrake Hose
Pressure (PSI)
225
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT FMVSS 571.106
Type
Screw Together
Material
Brass
Connection
Compression x MNPT
Application
Air
Specific Fitting Shape
Straight Adapter w/Spring
Compatible Tube Material
Rubber
System of Measurement
Imperial
Maximum Operating Pressure
225 psi
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
225 psi
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter w/Spring, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.