Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Branch Tee, Compression, Brass, 1/4In

  • Mfr # 972-4-4NS

  • Zoro # G1964308


product price: $18.99
/ea

Key Features

Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Thread Size
1/4-18
Pipe Size
1/4 in
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-4-4NS
Zoro #
G1964308
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4-18
Pipe Size
1/4 in
Tube Size
1/4 in
Thread Size A
1/4-18
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Thread Size C
1/4-18
Overall Length
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 1
1/4"-18
Thread Size 3
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Pressure (PSI)
150
Connection
Compression x Pipe x Compression
Standards
SAE J246
Sub-Category
Tees
Material
Brass
For Use With
Nylon Tube Airbrake
Application
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Adapter Tee
Fitting Side C Connection Type
MNPT
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Shape
Tee
Connector Type
Adapter
For Media Type
Air
Material Grade
C36000
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.