Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male BranchTee, Compression, Brass, 1/4Pipe

  • Mfr # 972-8-4

  • Zoro # G9677972


product price: $19.79
/ea

Key Features

Standards
SAE J246
Connection
Compression x Pipe x Compression
Sub-Category
Tees
Material
Brass
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-8-4
Zoro #
G9677972
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thread Size
1/4-18
Pipe Size
1/4 in
Overall Length
2 in
Thread Size C
1/4-18
Thread Size A
1/4-18
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/4 in
Thread Size 3
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
1/4"-18

Details

Item
Compression Tee Fitting
Standards
SAE J246
Connection
Compression x Pipe x Compression
Sub-Category
Tees
Material
Brass
Type
Compression
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
150
Application
Air
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Specific Fitting Shape
Adapter Tee
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
150 psi

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.