Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Connector, Compression, 1.02In, 150psi

  • Mfr # 968-6-2NS

  • Zoro # G2791516


product price: $6.39
/ea

Key Features

Pipe Size
1/8 in
Pressure (PSI)
150
Thread Size
1/8-27
Tube Size
3/8 in
Length
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-6-2NS
Zoro #
G2791516
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Thread Size
1/8-27
Tube Size
3/8 in
Length
1.02 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 1/32 in
Fitting Side B Pipe Size
1/8 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Pressure (PSI)
150
Material
Brass
Connection
Compression x Pipe
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Standards
SAE J246
Sub-Category
Connectors
Application
Air
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Compatible Tube Material
Nylon
Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/8-27, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.