Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Connector, Compression, Brass, 1In

  • Mfr # 968-4NS

  • Zoro # G2791525


product price: $4.19
/ea

Key Features

Tube Size
1/4 in
Standards
SAE J246
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression x Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-4NS
Zoro #
G2791525
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Thread Size
1/8-27
Length
1.0 in
Pipe Size
1/8 in
Thread Size B
1/8-27
Fitting Side B Pipe Size
1/8 in
Overall Length
1 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Standards
SAE J246
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression x Pipe
Pressure (PSI)
150
Type
Compression
For Use With
Nylon Tube Airbrake
Sub-Category
Connectors
Application
Air
System of Measurement
Imperial
Compatible Tube Material
Nylon
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/8-27, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.