Male Connector Fitting, 1/4-18, Brass
Mfr # 2ZJG2
Zoro # G1274375
product price: $12.29
/eaKey Features
Material
Brass
Includes
Coupler, Nut, Sleeve, Spring
Inside Dia. (In.)
3/8 in
Male Thread (In.)
1/4-18
Standards
DOT Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJG2
Zoro #
G1274375
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Tube Connection Size
3/8 in
Pipe Connection Size
1/4 in
Details
Item
Male Connector
Material
Brass
Includes
Coupler, Nut, Sleeve, Spring
Male Thread (In.)
1/4-18
Standards
DOT Compliant
Working Pressure (PSI)
225 psi
Product Type
Connector
Operating Pressure - Maximum
225 psi
Pipe Connection Type
NPT
Description
Male Connector, -, Material Brass, Standards DOT Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.