Male Connector Fitting, 3/8-18, Brass
Mfr # 2ZJG3
Zoro # G2551866
product price: $13.19
/eaKey Features
Material
Brass
Male Thread (In.)
3/8-18
Working Pressure (PSI)
225 psi
Outside Dia. (In.)
3/4 in
Standards
DOT Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJG3
Zoro #
G2551866
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Tube Connection Size
3/8 in
Pipe Connection Size
3/8 in
Details
Item
Male Connector
Material
Brass
Male Thread (In.)
3/8-18
Working Pressure (PSI)
225 psi
Standards
DOT Compliant
Includes
Coupler, Nut, Sleeve, Spring
Operating Pressure - Maximum
225 psi
Pipe Connection Type
NPT
Product Type
Connector
Description
Male Connector, -, Material Brass, Standards DOT Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.