Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Elbow, Compression, Brass, 1/8In Pipe

  • Mfr # 980-4NS

  • Zoro # G2791391


product price: $7.89
/ea

Key Features

For Use With
Nylon Tube Airbrake
Pipe Size
1/8 in
Tube Size
1/8 in
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980-4NS
Zoro #
G2791391
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Tube Size
1/8 in
Thread Size
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Elbow
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
SAE J246
Type
Compression
Connection
Compression x Pipe
Sub-Category
Connectors
Pressure (PSI)
150
Application
Air
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
System of Measurement
Imperial
Specific Fitting Shape
45 Degrees Elbow Adapter
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/8-27, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.