Zoro Homepage

Male Insert Fitting, 1/4-18, Brass

  • Mfr # 2ZJG7

  • Zoro # G3016946


product price: $5.19
/ea

Key Features

Material
Brass
Male Thread (In.)
1/4-18
Inside Dia. (In.)
3/8 in
Standards
DOT Compliant
Working Pressure (PSI)
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJG7
Zoro #
G3016946
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Pipe Connection Size
1/4 in
Tube Connection Size
3/8 in

Details

Item
Male Insert Fitting
Material
Brass
Male Thread (In.)
1/4-18
Standards
DOT Compliant
Working Pressure (PSI)
225 psi
Includes
Coupler
Operating Pressure - Maximum
225 psi
Pipe Connection Type
NPT
Product Type
Insert Fitting

Description

Male Insert Fitting, -, Material Brass, Standards DOT Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.