Zoro Homepage

Male Run Tee, Compression, Brass, 150psi

  • Mfr # 971-4NS

  • Zoro # G2791437


product price: $13.59
/ea

Key Features

Material
Brass
Standards
SAE J246
Pressure (PSI)
150
Tube Size
1/4 in
Sub-Category
Tees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-4NS
Zoro #
G2791437
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Thread Size
1/8-27
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size C
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side C Pipe Size
1/8 in
Overall Length
1 1/2 in
Thread Size A
1/8-27
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 3
1/8"-27
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
1/8"-27
Fitting Side 3 Pipe Size
1/8 in
Thread Size 2
1/8"-27
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Material
Brass
Standards
SAE J246
Pressure (PSI)
150
Sub-Category
Tees
Type
Compression
Connection
Compression x Compression x Pipe
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Application
Air
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
MNPT
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Adapter Tee
Maximum Operating Pressure
150 psi
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/8-27, Thread Size B 1/8-27, Thread Size A 1/8-27, System of Measurement Imperial, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.