Zoro Homepage

Male Run Tee, Compression, Brass, 3/8InPipe

  • Mfr # 971-8-6-6NS

  • Zoro # G8821461


product price: $25.89
/ea

Key Features

Sub-Category
Tees
Material
Brass
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-8-6-6NS
Zoro #
G8821461
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Tube Size
1/2 in
Pipe Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/8-18
Thread Size C
3/8-18
Fitting Side C Pipe Size
1/2 in
Overall Length
2 1/4 in
Thread Size 1
3/8"-18
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 3
3/8"-18
Fitting Side 3 Pipe Size
1/2 in

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 3/8-18, Thread Size B 3/8-18, Thread Size A 3/8-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.