Zoro Homepage

Mender Fitting, 3/4 In OD

  • Mfr # 2ZJH8

  • Zoro # G3048062


product price: $19.19
/ea

Key Features

Material
Brass
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Standards
DOT Compliant
Includes
Mender, Nut, Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJH8
Zoro #
G3048062
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Tube Connection Size
3/8 in

Details

Item
Mender Fitting
Material
Brass
Standards
DOT Compliant
Includes
Mender, Nut, Sleeve
Working Pressure (PSI)
225 psi
Operating Pressure - Maximum
225 psi
Product Type
Mender Fitting

Description

Mender Fitting, -, Material Brass, Standards DOT Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.