Nut and Spring, Hose, Brass
Mfr # 1494-8S
Zoro # G2791988
product price: $3.19
/eaKey Features
Temp. Range
-65 Degrees to 250 Degrees F
Type
Hose
Material
Brass
Standards
DOT Compliant, SAE J1402A
Connection
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1494-8S
Zoro #
G2791988
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2 in
Thread Size
11/16-20
Tube Connection Size
1/2 in
Details
Item
Nut and Spring
Temp. Range
-65 Degrees to 250 Degrees F
Type
Hose
Material
Brass
Standards
DOT Compliant, SAE J1402A
Connection
Tube
Pressure (PSI)
2,000 psi
For Use With
Rubber Airbrake Hose
Sub-Category
Adapters
Includes
Spring
Operating Temperature - Minimum
-65 Degrees F
Product Type
Nut and Spring
Operating Pressure - Maximum
2,000 psi
Operating Temperature - Maximum
250 Degrees F
Description
Nut and Spring, Hose, Material Brass, Standards DOT Compliant, SAE J1402A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.