Zoro Homepage

Nut, Brass, Compression, 3/4 in

  • Mfr # 990012

  • Zoro # G2791909


product price: $7.59
/ea

Key Features

Standards
DOT FMVSS 571.106
Sub-Category
Air Hose Connectors/Adapters
Material
Brass
Pressure (PSI)
225
Type
Screw Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990012
Zoro #
G2791909
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-20
Tube Size
1/2 in
Overall Length
7/8 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Nut
Standards
DOT FMVSS 571.106
Sub-Category
Air Hose Connectors/Adapters
Material
Brass
Pressure (PSI)
225
Type
Screw Together
Connection
Compression
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Rubber Airbrake Hose
Application
Air
Maximum Operating Pressure
225 psi
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Fitting Shape
Nut
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
Product Type
Compression Fitting Nut
Material Grade
C36000
Operating Pressure - Maximum
225 psi
For Media Type
Air

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Thread Size 11/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards DOT FMVSS 571.106, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.