Zoro Homepage

Nut, Brass, Compression, 3/8 in

  • Mfr # 961-6

  • Zoro # G9785973


product price: $1.49
/ea

Key Features

For Use With
Nylon Tube Airbrake
Tube Size
3/8 in
Pressure (PSI)
150
Type
Compression
Thread Size
17/32"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-6
Zoro #
G9785973
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Thread Size
17/32"-24
Overall Length
7/16 in
Compatible Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Nut
For Use With
Nylon Tube Airbrake
Pressure (PSI)
150
Type
Compression
Standards
DOT/SAE J1402A
Connection
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Sub-Category
Nuts
Application
Air
Fitting Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Specific Fitting Shape
Nut
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Shape
Nut
For Media Type
Air
Product Type
Compression Fitting Nut
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/16 in, Thread Size 17/32 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.