Zoro Homepage

Nut, Brass, Compression, 5/32 in

  • Mfr # 61-2.5TF

  • Zoro # G2098811


product price: $0.99
/ea

Key Features

Type
Compression
For Use With
Tubing
Standards
DOT/SAE J1402A
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-2.5TF
Zoro #
G2098811
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5/32 in
Thread Size
5/16"-24
Overall Length
3/8 in
Compatible Tube Outer Diameter
5/32 in

Details

Item
Compression Fitting Nut
Type
Compression
For Use With
Tubing
Standards
DOT/SAE J1402A
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Nuts
Pressure (PSI)
200
Material
Brass
Connection
Compression
Application
Air, Non-Potable Water, Oils
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Pressure
200 psi
Specific Fitting Shape
Nut
Fitting Shape
Nut
Material Grade
C36000
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Non-Potable Water, Oils
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Nut, Application Air, Non-Potable Water, Oils, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/32 in, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.