Zoro Homepage

Nut Fitting, 3/4 In OD, Brass, PK10

  • Mfr # 2ZJF2

  • Zoro # G3438382


product price: $40.79
/pk 10, $4.08/ea

Key Features

Material
Brass
Working Pressure (PSI)
225 psi
Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Standards
DOT Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJF2
Zoro #
G3438382
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Pipe Connection Size
3/8 in
Tube Connection Size
3/4 in

Details

Item
Nut Fitting
Material
Brass
Working Pressure (PSI)
225 psi
Standards
DOT Compliant
Includes
Hose Nut
Product Type
Nut Fitting
Operating Pressure - Maximum
225 psi

Description

Nut Fitting, -, Material Brass, Standards DOT Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.