Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Inverted Flare, Brass, 2000psi, 3/8Pipe

  • Mfr # 59IF-8-6

  • Zoro # G2791148


product price: $9.75
/ea

Key Features

Standards
DOT/SAE J1402A
Length
1.44 in
Sub-Category
Elbows
Pressure (PSI)
2,000
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59IF-8-6
Zoro #
G2791148
UPC #
-
Country of Origin
China

Dimensions

Length
1.44 in
Thread Size
3/8-18
Pipe Size
3/8 in
Tube Size
1/2 in
Hex Size
29/32 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 7/16 in
Fitting Thread Size
3/4"-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Adapter
Standards
DOT/SAE J1402A
Sub-Category
Elbows
Pressure (PSI)
2,000
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Tube x MNPT
Material
Brass
For Use With
Steel Tubing
Type
Inverted Flare
Application
Hydraulics
Compatible Tube Material
Steel
Maximum Operating Pressure
2,000 psi
Fitting Side B Connection Type
MNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Flare Angle
45 Degrees
Fitting Side A Connection Type
Inverted Flare
Minimum Operating Temperature
65 Degrees F
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Product Type
Flared Fitting Adapter
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
2,000 psi
Material Grade
CA360
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-18, Hex Size 29/32 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT/SAE J1402A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.