Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Fitting, 3/4 In OD, Brass, PK10

  • Mfr # 2ZJF4

  • Zoro # G2761333


product price: $30.39
/pk 10, $3.04/ea

Key Features

Material
Brass
Outside Dia. (In.)
3/4 in
Standards
DOT Compliant
Includes
Hose Sleeve
Inside Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJF4
Zoro #
G2761333
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Pipe Connection Size
3/8 in
Tube Connection Size
3/4 in

Details

Item
Sleeve Fitting
Material
Brass
Standards
DOT Compliant
Includes
Hose Sleeve
Working Pressure (PSI)
225 psi
Product Type
Sleeve Fitting
Operating Pressure - Maximum
225 psi

Description

Sleeve Fitting, -, Material Brass, Standards DOT Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.