Zoro Homepage

Spring Guard, Screw Together, Brass

  • Mfr # 993804

  • Zoro # G9785991


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Connection
Compression
Type
Screw Together
Sub-Category
Air Hose Connectors/Adapters
Length
2.625 in
Pressure (PSI)
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993804
Zoro #
G9785991
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.625 in
Tube Size
1/2 in
Tube Connection Size
1/2 in
Overall Length
2 5/8 in

Details

Item
Spring Guard
Connection
Compression
Type
Screw Together
Sub-Category
Air Hose Connectors/Adapters
Pressure (PSI)
225 psi
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
DOT Compliant, SAE J1402A
For Use With
Rubber Airbrake Hose
Includes
Spring
Operating Temperature - Maximum
250 Degrees F
Product Type
Spring Guard
Operating Pressure - Maximum
225 psi
Operating Temperature - Minimum
-65 Degrees F

Description

Spring Guard, Screw Together, Material Brass, Standards DOT Compliant, SAE J1402A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.